Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Tool Holster, Black, Nylon, 1 Pockets

  • Mfr # UKH324

  • Zoro # G9506831


product price: $5.99
/ea

Key Features

Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Velcro Back and Belt Loop
Depth (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKH324
Zoro #
G9506831
UPC #
073441006313
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
7 3/4 in
Width (In.)
3 in
Height (In.)
1/8 in
Length
7-3/4"
Width
3"
Height
1/4"
Overall Depth
7 3/4 in
Overall Height
3/16 in
Overall Width
2 3/4 in
Belt Width
2 1/2 in
For Maximum Belt Width
2 1/2 in

Details

Item
Tool Holster
Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Velcro Back and Belt Loop
Tether Capable
Tether Capable
Number of Pockets
1
Fits Belts Up To (In.)
2 1/2 in
Number of Pieces
1
Tether Style
Tether Capable
Number of Outside Pockets
1
Number of Inside Pockets
0
Closure Type
Open Top
Style
Holster
Compatible with Product Type
PHC Safety Cutters, Standard Utility Knives
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
For Tool Type
Safety Cutters, Knives
Primary Application
General Purpose, Industrial
Compatible with Manufacturer Model No.
CL-36

Description

This Pacific Handy Cutter UKH324 Nylon Pouch is the perfect way to keep your tools organised. It comes with a 7-3/4" x 3" storage pouch, which can hold your safety cutters and standard utility knives. The open top tool pouch has a 1/4" depth and can fit belts up to 2 1/2 in. wide. The nylon material makes it easy to clean after use, while the black colour allows for better visibility when working in low light conditions. This tool belt is designed for handypersons who need to carry their tools around easily. With this PACIFIC HANDY CUTTER UKH324 Nylon Pouch, you will be able to carry all your essential tools in one place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.