Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacific Handy Cutter Safety Point 4 in L, 12 PK PSC-2-400

Safety Point 4 in L, 12 PK (Discontinued)

  • Mfr # PSC-2-400
  • Zoro # G4234343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC-2-400
Zoro #
G4234343
UPC #
073441004685
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Overall Width
1 1/4 in
Overall Thickness
3/8 in

Details

Item
Folding Safety Cutter
Blade Type
Safety Point
Blade Material
Stainless steel
Handle Type
Standard
Handle Material
Plastic
Application
General Purpose
Blade Change
Screw
Stores
No Storage
Metal Detectable
No
Tether Capable
Tether Ready
Left/Right Hand
Right Handed
Handle Color
Orange
Disposable
No
Number of Blades Included
1
Position
1
Blade Operation
Self-Retracting
Features
Bladeless Tape Slitter, Lanyard Hole
Tether Style
Tether Ready
Replaceable Blade
Yes
Handle Style
Standard
Number of Blades Stored
0
Blade Edge Type
Straight
Includes Pocket Clip
No
Blade Change Method
Tools Needed
Blade Type Included
Safety Point Blade

Description

Folding Safety Cutter, Blade Change Method Tools Needed, Blade Edge Type Straight, Blade Material Stainless Steel, Blade Type Included Safety Point Blade, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.