Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-Style Film Cutter, 6-1/2 in L, Straight Fixed Steel Blade, Ergonomic Handle, Yellow

  • Mfr # DFC-364

  • Zoro # G2772262


product price: $2.99
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Straight
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFC-364
Zoro #
G2772262
UPC #
073441003640
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
2 1/4 in
Overall Thickness
6.5 in

Details

Item
Hook-Style Film Cutter
Blade Type
Straight
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Disposable
Yes
Handle Color
Yellow
Stores
No Storage
Number of Blades Included
1
Metal Detectable
No
Blade Operation
Fixed Blade
Features
Tape Splitter
NSF Certified
No
For Cutting Stretch Film
Yes
Grip Type
Plain
For Cutting Cardboard
No
Tether Ready
Yes
Number of Cutting Sides
1
For Cutting Tape
Yes
Blade Type Included
Straight
Hook Cutter Features
Includes Tape Splitter
For Cutting Foam
No
Handle Style
Straight
Includes Tape Splitter
Yes
Replaceable Blade
No
For Cutting Banding
Yes
Other Material Applications
Packaging, Paper, Plastic
Includes Pocket Clip
No
Antimicrobial
No

Description

The PACIFIC HANDY CUTTER - DFC-364 is a Hook-Style Film Cutter, perfect for multipurpose industrial applications. Crafted with a steel straight blade, this cutter offers high durability and sharpness. The tool features an ergonomic plastic handle that ensures user comfort and control during use. Its yellow color aids in quick identification among other tools.
This utility knife comes with one blade suitable for various tasks such as slicing or trimming. It also includes a tape splitter feature, enhancing its functionality beyond just cutting. With one sharp edge designed for efficient cutting or shearing materials, it provides optimal reach and leverage.
The cutter is tether ready to prevent accidental drops when used at height and has a plain grip type ensuring slip resistance during use. Please note that this product does not include a pocket clip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.