Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holster, Tool Holster, Black, Plastic, 1 Pockets

  • Mfr # UKH675

  • Zoro # G202492563


product price: $5.25
/ea

Key Features

Material
Plastic
Tool Storage Type Included
Holster
Color
Black
Features
Fits the QBAR Smart Auto Retracting Safety Knife, Swivel Design Rotates for Mobility
Overall Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKH675
Zoro #
G202492563
UPC #
073441006757
Country of Origin
United States

Dimensions

Overall Depth
1 1/2 in
Overall Height
3 7/8 in
Overall Width
1 5/8 in
Belt Width
2 in
For Maximum Tool Length
6 in
For Maximum Belt Width
1 1/2 in
Interior Dimensions
3 1/5 x 1 3/8 x 1/2
Interior Width
1 3/8 in
Interior Depth
1/2 in
Interior Height
3 1/8 in

Details

Item
Tool Holster
Material
Plastic
Tool Storage Type Included
Holster
Color
Black
Features
Fits the QBAR Smart Auto Retracting Safety Knife, Swivel Design Rotates for Mobility
Number of Pockets
1
Closure Type
Open Top
Tether Capable
Teather-Ready
Number of Outside Pockets
0
Number of Inside Pockets
1
Attachment Type
Clip
Series
QBAR
Compatible with Manufacturer Model No.
EZAR, QBAR
Compatible with Product Type
Utility Knife, Safety Knife
Machine Washable
Not Machine Washable
Primary Application
General Purpose, Industrial
Style
Holster
For Tool Type
Knives

Description

Tool Holster, Attachment Type Clip, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. EZAR, QBAR, Compatible with Product Type Utility Knife, Safety Knife, Features Fits the QBAR Smart Auto Retracting Safety Knife, Swivel Design Rotates for Mobility, For Maximum Belt Width 1 1/2 in, For Maximum Tool Length 6 in, Includes Not Applicable, Interior Dimensions 3 1/5 x 1 3/8 x 1/2, Machine Washable Not Machine Washable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.