Zoro Homepage

Pocket Safety Cutter Safety Utility Point, 5 1/2 in L

  • Mfr # S7

  • Zoro # G4420893


product price: $10.85
/ea

Key Features

Overall Length
5 1/2 in
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7
Zoro #
G4420893
UPC #
073441005378
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.75 in
Overall Width
1 1/2 in
Blade Projection Length
1/2 in

Details

Item
Pocket Safety Cutter
Blade Type
Safety Utility Point
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
General Purpose
Stores
(5) Blades
Blade Operation
Retractable
Handle Color
Blue
Features
3 Blade Depth Positions for Top Cuts, Blade Can Be Utilized With Or Without The Guard, Easiest Tool Free Blad, Guard Can Move In Tandem With Blade for Safer Cuts, Integrated Film Cutter, Integrated Heavy Duty Tape Splitter, Shallow Tray Cuts and Deep Cuts
Number of Blades
1
Number of Blades Included
1
Includes
SP-017 Safety Point Blade
Blade Change
Push Button
Position
1
Metal Detectable
Yes
Number of Segments
1
Color
Blue
Tether Ready
Yes
For Cutting Leather
No
For Cutting Cork
Yes
Other Material Applications
Cardboard, Corrugate, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Stretch Film, Tape, Twine
Handle Style
Ambidextrous
For Cutting Paper
Yes
For Cutting Plastic
Yes
For Cutting Rubber
Yes
Blade Edge Type
Safety Point
Blade Type Included
Safety Point Blade
Blade Change Method
Quick-Change
Includes Pocket Clip
No
For Cutting Cardboard
Yes
Manufacturer Model Number of Included Blade
SP017
Number of Blades Stored
5
For Cutting Fabric
No
Blade Retraction Type
Automatic
Replaceable Blade
Yes
Blade Tip
Blunt
Blade
Steel Blunt Tip
Grip Type
Plain
Blade Positions
3
Hand Orientation
Ambidextrous
Retractable Blade
Yes

Description

Pocket Safety Cutter, Application General Purpose, Blade Change Method Quick-Change, Blade Edge Type Safety Point, Blade Projection Length 1/2 in, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.