Shop PACIFIC HANDY CUTTER
See all product information
Create Account
PrecBld, 3/4" Bld L, Stl Bld, 6-1/4" Hdl L
- Mfr # S52101-4
- Zoro # G225075118
product price:Â
$
10.69
/ea
Key Features
Features
Lanyard Hole, Manual Retract
Blade Material
Carbon Steel
Handle Material
Plastic
Replaceable Blade
Yes
Blade Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S52101-4
- Zoro #
- G225075118
- UPC #
- 073441010266
- Country of Origin
- China
- Features
- Lanyard Hole, Manual Retract
- Blade Material
- Carbon Steel
- Handle Material
- Plastic
- Replaceable Blade
- Yes
- Knife Type
- Craft Knife
- Handle Style
- Ambidextrous
- Item
- Precision Knife
- Blade Shape
- Straight
- Blade Type
- Retract
Dimensions
- Blade Thickness
- 0.02 in
- Handle Length
- 6 1/4 in
- Blade Length
- 3/4 in
- Overall Length
- 6 1/4 in
Description
Precision Knife, Blade Length 3/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Thickness 0.02 in, Blade Type Retract, Features Lanyard Hole, Manual Retract, Handle Length 6 1/4 in, Handle Material Plastic, Handle Style Ambidextrous
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.