Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Point Safety Blade, 2-3/4" W, PK100

  • Mfr # SP-017

  • Zoro # G0250817


product price: $16.90
/pk 100, $0.17/ea

Key Features

Material
Carbon Steel
Length
2 1/4 in
Width
3/4 in
Number of Blades Included
100
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-017
Zoro #
G0250817
UPC #
073441004029
Country of Origin
United States

Dimensions

Length
2 1/4 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Length
1 11/16 in
Blade Thickness
0.015625 in

Details

Item
Safety Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Fits Utility Knives Stock No.
20F882, 20F884, 20F891, 22VA95, 22VA96, 45PV77, 45PV79,45WD23, 4MUX7, 4MUX8, 4MUY2, 4MUY7,4MUY1
Includes
(20) Packs of 5 Blades
Blade Point Type
Blunt
Number of Cutting Edges
1
Mount Type
(1) Holding Notch, (2) L-Shaped Slots
Number of Blade Points
2
Blade Edge
Straight
Blade Dispenser Included
No
For Cutting Paper
Yes
Blade Tip
Blunt
For Cutting Plastic
Yes
Blade Edge Type
Straight
For Cutting Fabric
No
Compatible with Manufacturer Model Number
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
For Cutting Leather
No
For Cutting Cardboard
Yes
Material Application
Cardboard, Corrugate, Fabric, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Twine
For Cutting Cork
Yes
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
Compatible Grainger Part Number
20F882, 20F884, 20F891, 22VA95, 22VA96, 45PV77, 45PV79, 45WD23, 4MUX7, 4MUX8, 4MUY1, 4MUY2, 4MUY7
Compatible Manufacturer Model Number
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
For Use With Mfr. Model Number
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
Products By Industry
General Approach
Compatible with Manufacturer Model No.
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
Compatible with Mfr. Model No.
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
For Use with Mfr Model Number
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
Compatible Pump Manufacturer Part Number
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
Compatible Mfr. Model Number
AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8

Description

If you're looking for a way to safely cut thin materials, the Pacific Handy Cutter SP-017 Safety Blade is your solution. It's designed with carbon steel and has an overall length of 2 1/4 in.. The round point safety blade measures 3/4 in. wide and 0.025 in. thick. With a total of 100 blades included, this utility knife blade package will last you quite some time. This sharpened blade is made from carbon steel and can be used for a variety of applications including stripping wire insulation, opening boxes or cutting carpeting or linoleum flooring into sections before removal. When it comes to having precise control over the cuts you make, the Pacific Handy Cutter SP-017 Safety Blade is exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.