Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacific Handy Cutter Rounded Safety Blade 4" L, 12 PK PSC-2-600

Rounded Safety Blade 4" L, 12 PK (Discontinued)

  • Mfr # PSC-2-600
  • Zoro # G4234316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC-2-600
Zoro #
G4234316
UPC #
073441004708
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4"

Details

Item
Pocket Safety Cutter
Blade Type
Rounded Safety Blade
Blade Material
Stainless steel
Handle Material
Plastic
Application
General Purpose
Number of Blades Included
12
Handle Color
Green
Blade Change
Manual
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Pocket Safety Cutter, Blade Type Safety, Blade Change Manual, Overall Length 4 In., Blade Material Stainless Steel, Handle Color Green, Handle Material Plastic, Number of Blades Included 12, Standard Tool(Accessory Needed for Tethering), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.