Safety Cutter, Food Service, Manufacturing Facilities Plastic
Mfr # DFC364NSFY
Zoro # G405952512
product price: $4.39
/eaKey Features
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Food Service, Manufacturing Facilities
Other Material Applications
Paper, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFC364NSFY
Zoro #
G405952512
UPC #
073441005569
Country of Origin
United States
Dimensions
Overall Width
2 1/4 in
Details
Item
Safety Cutter
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Food Service, Manufacturing Facilities
Other Material Applications
Paper, Plastic
Antimicrobial
No
Blade Type Included
Disposable
Blade Edge Type
Smooth
Handle Color
Yellow
Disposable
Yes
Hook Cutter Features
NSF Certified
Standards
NSF Certified
Tether Ready
Yes
For Cutting Tape
Yes
Includes Tape Splitter
Yes
Replaceable Blade
No
NSF Certified
No
Metal Detectable
No
Series
DFC
For Cutting Banding
No
Handle Style
Straight
Grip Type
Plain
Description
Safety Cutter, Antimicrobial No, Application Food Service, Manufacturing Facilities, Blade Edge Type Smooth, Blade Material Stainless Steel, Blade Type Included Disposable, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.