Shop PACIFIC HANDY CUTTER
See all product information
Create Account
Safety Cutter, Orange Handle, 6" L, PK10
- Mfr # E11205-5
- Zoro # G023547664
product price:Â
$
43.89
/pk of 10, $4.39/ea
Key Features
Grip Type
Textured
Wire Rope Length
6 in
Handle Color
Orange
Number of Blades Stored
0
Handle Style
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E11205-5
- Zoro #
- G023547664
- UPC #
- 073441010471
- Country of Origin
- China
- Grip Type
- Textured
- Handle Color
- Orange
- Number of Blades Stored
- 0
- Handle Style
- Ergonomic
- Number of Blades Included
- 1
- Blade Retraction Type
- Automatic
- Blade Tip
- Rounded
- Blade Shape
- Straight
- Blade Material
- Ceramic
- Blade Operation
- Automatic Retracting
- Item
- Safety Cutter
- Handle Material
- Plastic
- Knife Type
- Safety Cutter
- Blade
- Rounded Ceramic Straight Edge
- Replaceable Blade
- No
- Application
- General Purpose
Dimensions
- Wire Rope Length
- 6 in
- Overall Thickness
- 0.96 in
- Overall Width
- 1/2 in
- Blade Projection Length
- 1/2 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Safety Cutter, Application General Purpose, Blade Change Method Not Applicable, Blade Projection Length 1/2 in, Blade Material Ceramic, Blade Operation Automatic Retracting, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.