Safety Cutter Rounded Safety Blade, 4-1/4" L (Discontinued)
- Mfr # SP1
- Zoro # G5040122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1
Zoro #
G5040122
UPC #
073441006108
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4-1/4"
Overall Thickness
3"
Overall Width
3"
Details
Item
Safety Cutter
Blade Type
Rounded Safety Blade
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
General Purpose
Stores
(10) Blades
Number of Blades Included
1
Blade Operation
Fixed Blade
Position
1
Handle Color
Black/Blue
Disposable
No
Features
Guarded Blade
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Left/Right Hand
Ambidextrous
Metal Detectable
No
Blade Change
Manual
Tether Style
Tether Capable
Description
Safety Cutter,4-1/4 in.,Black/Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.