Zoro Homepage

Safety Cutter Swivel Holster, 5-1/2"

  • Mfr # UKH-423

  • Zoro # G0401667


product price: $5.15
/ea

Key Features

Overall Length
5-1/2"
Number of Pockets
1
Color
Black
Material
Plastic
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKH-423
Zoro #
G0401667
UPC #
073441004234
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/2"
Width
5 1/2 in
Depth
1 1/2 in
Height
1 1/2 in
Overall Width
1 3/4 in
Overall Depth
1 1/2 in
Belt Width
1 1/2 in
For Maximum Belt Width
1 1/2 in
Overall Height
2 3/4 in

Details

Item
Tool Sheath
Number of Pockets
1
Color
Black
Material
Plastic
Type
Retracting
For Use With
S4 and S5 Safety Cutters
Fits Belts Up To
1 1/2 in
Features
Swivel Holster Rotates 360 Degrees, Fits the PHC S4, S4S and S5 Safety Cutters
Primary Application
General Purpose, Industrial
Compatible with Manufacturer Model No.
CL-36, PBD-SP017B, S4, S4S, S5
Style
Holster
Compatible with Product Type
Blade, Lanyard, PHC Safety Cutter
Closure Type
Open Top
Belt Attachment Type
Clip
Number of Outside Pockets
1
Number of Inside Pockets
0
Attachment Type
Clip
Products By Industry
General Approach
For Tool Type
Safety Cutters

Description

Tool Sheath, Attachment Type Clip, Belt Width 1 1/2 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. CL-36, PBD-SP017B, S4, S4S, S5, Compatible with Product Type Blade, Lanyard, PHC Safety Cutter, Features Swivel Holster Rotates 360 Degrees, Fits the PHC S4, S4S and S5 Safety Cutters, For Maximum Belt Width 1 1/2 in, Includes Not Applicable, Material Plastic, Number of Inside Pockets 0, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.