Safety Knife, 10 PK
Mfr # E12207-4
Zoro # G310934719
product price: $39.15
/pk 10, $3.92/eaKey Features
Overall Length
5 1/2 in
Blade Material
Stainless Steel
Handle Material
Plastic
Overall Width
1 in
Blade Operation
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12207-4
Zoro #
G310934719
UPC #
073441009161
Country of Origin
China
Dimensions
Overall Length
5 1/2 in
Overall Width
1 in
Overall Thickness
0.44 in
Blade Projection Length
5/8 in
Description
Safety Knife, Blade Change Method Slide Release Button, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 5/8 in, Blade Material Stainless Steel, Blade Operation Retractable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.