Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Ceramic, PK10

  • Mfr # E11202-4

  • Zoro # G015563429


product price: $42.19
/pk 10, $4.22/ea

Key Features

Overall Length
6 in
Blade Material
Ceramic
Handle Material
Plastic
Application
Multipurpose
Overall Thickness
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11202-4
Zoro #
G015563429
UPC #
10073441010072
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
0.96 in
Overall Width
1/2 in
Blade Projection Length
1/2 in

Details

Item
Safety Knife
Blade Material
Ceramic
Handle Material
Plastic
Application
Multipurpose
Tether Ready
Yes
Number of Blades Included
1
Blade Operation
Retractable
Handle Color
Blue
Metal Detectable
No
Other Material Applications
Paper, Plastic
Knife Type
Safety Knife
Grip Type
Textured
For Cutting Paper
Yes
Retractable Blade
Yes
For Cutting Plastic
Yes
Blade Edge Type
Straight
Blade Retraction Type
Automatic
Number of Blades Stored
0
Blade Tip
Rounded
Blade Type Included
Rounded Tip
Hand Orientation
Ambidextrous
Includes Pocket Clip
No
Blade Change Method
Non-Changeable
Blade
Ceramic Rounded Tip
Replaceable Blade
No
Handle Style
Ergonomic

Description

Safety Knife, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Projection Length 1/2 in, Blade Material Ceramic, Blade Operation Retractable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.