Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety knife

  • Mfr # E12211-4

  • Zoro # G916174311


product price: $4.79
/ea
Sold in multiples of 100 for $479.00

Key Features

Overall Width
1 in
Manufacturer Model Number of Included Blade
B11121-9
Grip Type
Textured
Handle Style
Slim
Overall Thickness
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12211-4
Zoro #
G916174311
UPC #
073441009901
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Thickness
0.59 in
Overall Length
5 1/2 in
Blade Thickness
0.02 in
Blade Projection Length
5/8 in

Details

Manufacturer Model Number of Included Blade
B11121-9
Grip Type
Textured
Handle Style
Slim
Application
Multipurpose
Includes
Utility Blade
Other Material Applications
Film, Foam, Shrink Wrap, Single-Wall Corrugate, Tape, Twine, Yarn, Zip Ties
Blade
Carbon Steel Rounded Tip
Number of Blades Included
1
Blade Type Included
Utility
Replaceable Blade
Yes
Item
Utility Knife
Handle Color
Blue, Green
Blade Change Method
Press-and-Pull
Blade Finish
Uncoated
Blade Material
Carbon Steel
Knife Type
Safety Knife
Blade Retraction Type
Automatic
Retractable Blade
Yes
Hand Orientation
Ambidextrous
Metal Detectable
No
Blade Operation
Retractable
Blade Edge Type
Straight
Blade Tip
Rounded
Tether Ready
Yes
Handle Material
Plastic
For Cutting Paper
Yes
Includes Cushioned Grip
No
Blade Positions
1
For Cutting Cork
Yes
Number of Blades Stored
1
Secondary Tool Included
No
For Cutting Cardboard
Yes
For Cutting Rubber
Yes
For Cutting Plastic
Yes
For Cutting Leather
Yes
For Cutting Fabric
No
Includes Pocket Clip
No
Blade Shape
Straight

Description

Utility Knife, Application Multipurpose, Blade Change Method Press-and-Pull, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 5/8 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.