Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety knife

  • Mfr # E12212-4

  • Zoro # G516174285


product price: $8.59
/ea
Sold in multiples of 100 for $859.00

Key Features

Replaceable Blade
Yes
Metal Detectable
Yes
Blade Type Included
Utility
Blade
Stainless Steel Rounded Tip
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12212-4
Zoro #
G516174285
UPC #
073441009918
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.59 in
Overall Width
1 in
Blade Projection Length
5/8 in
Blade Thickness
0.02 in

Details

Replaceable Blade
Yes
Metal Detectable
Yes
Blade Type Included
Utility
Blade
Stainless Steel Rounded Tip
Item
Utility Knife
Application
Multipurpose
Handle Color
Blue
Grip Type
Textured
Blade Tip
Rounded
Manufacturer Model Number of Included Blade
B11122-9
Other Material Applications
Film, Single-Wall Corrugate
Blade Finish
Uncoated
Blade Material
Stainless Steel
Blade Change Method
Press-and-Pull
Includes
Utility Blade
Blade Edge Type
Straight
Blade Operation
Retractable
Handle Style
Slim
Knife Type
Safety Knife
Retractable Blade
Yes
Handle Material
Plastic
Hand Orientation
Ambidextrous
Number of Blades Included
1
Blade Retraction Type
Automatic
Tether Ready
Yes
Secondary Tool Included
No
For Cutting Paper
Yes
Number of Blades Stored
1
For Cutting Cork
Yes
Includes Pocket Clip
No
Blade Positions
1
For Cutting Fabric
No
For Cutting Leather
No
For Cutting Cardboard
Yes
Blade Shape
Straight
For Cutting Rubber
Yes
Includes Cushioned Grip
No
For Cutting Plastic
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Press-and-Pull, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 5/8 in, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.