Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety knife

  • Mfr # E12215-9

  • Zoro # G416174309


product price: $18.19
/ea
Sold in multiples of 100 for $1,819.00

Key Features

Overall Length
6 in
Application
Food Processing, Medical Labs
Handle Style
Slim
Tether Ready
Yes
Hand Orientation
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12215-9
Zoro #
G416174309
UPC #
073441009949
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
0.67 in
Overall Width
1 1/4 in
Blade Thickness
0.02 in
Blade Projection Length
3/4 in

Details

Application
Food Processing, Medical Labs
Handle Style
Slim
Tether Ready
Yes
Hand Orientation
Ambidextrous
Number of Blades Included
1
Metal Detectable
Yes
Blade Finish
Uncoated
Retractable Blade
Yes
Handle Color
Blue
Blade Operation
Retractable
Blade Tip
Rounded
Knife Type
Safety Knife
Blade Type Included
Utility
Includes
Utility Blade
Blade Retraction Type
Automatic
Item
Utility Knife
Grip Type
Textured
Handle Material
Metal
Blade Edge Type
Straight
Manufacturer Model Number of Included Blade
B11122-9
Blade
Carbon Steel Rounded Tip
Replaceable Blade
Yes
Blade Material
Carbon Steel
For Cutting Fabric
No
For Cutting Cardboard
Yes
Includes Pocket Clip
No
For Cutting Leather
Yes
For Cutting Cork
Yes
For Cutting Plastic
Yes
For Cutting Paper
Yes
Secondary Tool Included
No
Blade Change Method
Tool-Free
Number of Blades Stored
1
Other Material Applications
Carpet, Foam, Shrink Wrap, Stretch Film, Tape, Twine, Yarn, Zip Ties
Blade Positions
2
Includes Cushioned Grip
No
For Cutting Rubber
Yes
Blade Shape
Straight

Description

Utility Knife, Application Food Processing, Medical Labs, Blade Change Method Tool-Free, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 3/4 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.