Zoro Homepage

Safety knife

  • Mfr # E12306-4

  • Zoro # G716174306


product price: $14.99
/ea
Sold in multiples of 60 for $899.40

Key Features

Blade Finish
Uncoated
Application
Multipurpose
Overall Width
3 1/2 in
Number of Blades Included
1
Handle Color
Blue, Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12306-4
Zoro #
G716174306
UPC #
073441009895
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Overall Thickness
0.98 in
Overall Length
6 in
Blade Projection Length
11/16 in
Blade Thickness
0.02 in

Details

Blade Finish
Uncoated
Application
Multipurpose
Number of Blades Included
1
Handle Color
Blue, Teal
Blade Tip
Rounded
Includes
Utility Blade
Handle Style
Ergonomic
Manufacturer Model Number of Included Blade
B11121-9
Replaceable Blade
Yes
Tether Ready
Yes
Blade Material
Carbon Steel
Retractable Blade
Yes
Blade
Carbon Steel Rounded Tip
Knife Type
Safety Knife
Blade Edge Type
Straight
Hand Orientation
Ambidextrous
Blade Type Included
Utility
Handle Material
Plastic
Blade Operation
Retractable
Blade Retraction Type
Automatic
Item
Utility Knife
Metal Detectable
No
Grip Type
Textured
Secondary Tool Included
No
For Cutting Paper
Yes
For Cutting Cardboard
Yes
Includes Cushioned Grip
No
For Cutting Rubber
Yes
Number of Blades Stored
1
Blade Positions
1
Other Material Applications
Carpet, Foam, Shrink Wrap, Stretch Film, Tape, Twine, Yarn, Zip Ties
For Cutting Cork
Yes
Blade Change Method
Tool-Free
Blade Shape
Straight
For Cutting Plastic
Yes
Includes Pocket Clip
No
For Cutting Leather
Yes
For Cutting Fabric
No

Description

Utility Knife, Application Multipurpose, Blade Change Method Tool-Free, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 11/16 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.