Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Multipurpose, 5 1/2 in Length, Rounded Safety Blade, Ergonomic Handle, Blue

  • Mfr # RSC-432

  • Zoro # G3367454


product price: $4.59
/ea

Key Features

Overall Length
5 1/2 in
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-432
Zoro #
G3367454
UPC #
073441004326
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
19 mm
Overall Width
1 1/2 in
Blade Projection Length
1/2 in
Length- Overall/Blade Projection
5 1/2 in / 1/2 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Tether Capable
Tether Capable
Features
Automatic Re-Locking Safety Hood, Bladeless Tape Splitter, 3 Button
Handle Color
Blue
Position
1
Blade Operation
Fixed
Left/Right Hand
Ambidextrous
Number of Blades Included
1
Metal Detectable
No
Stores
No Storage
Disposable
Yes
Standards
NSF Certified / Food Safe
Blade Change
Non-Changeable
Includes
Auto-Locking Safety Hood
Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Retractable Blade
No
Blade
Stainless Steel Blunt Tip
For Cutting Plastic
Yes
Handle Style
Ergonomic
Blade Shape
Straight
Number of Blades Stored
0
Blade Positions
1
Blade Change Method
Non-Changeable
Knife Type
Restaurant Safety Cutter
For Cutting Rubber
Yes
Tether Ready
Yes
Blade Type Included
Safety Point Blade
Other Material Applications
Boxes
For Cutting Cardboard
Yes
For Cutting Cork
Yes
For Cutting Leather
No
For Cutting Fabric
No
Secondary Tool Included
Tape Splitter
Includes Pocket Clip
No
Hand Orientation
Ambidextrous
Manufacturer Model Number of Included Blade
SP-017
Blade Edge Type
Plain
Grip Type
Plain
Blade Tip
Blunt
For Cutting Paper
Yes
Replaceable Blade
No

Description

This PACIFIC HANDY CUTTER, INC RSC-432 Safety Knife is the perfect tool for your next project. The blade is bladeless and safe to use. Featuring a fixed blade with a safety point, this utility knife ensures that you will always be able to cut in a straight line. It has an automatic re-locking safety hood and a 3 button mechanism which keeps your fingers safe from harm while cutting. This 5 1/2 in long and 1 1/4 in wide knife has been designed specifically for food service and manufacturing facilities. With its ergonomic handle, the PACIFIC HANDY CUTTER, INC RSC-432 Safety Knife is a high quality tool that will meet all of your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.