Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Metal Handle, Blue

  • Mfr # E12208-9

  • Zoro # G110934629


product price: $15.59
/ea

Key Features

Overall Length
6 in
Blade Material
Stainless Steel
Handle Material
Metal
Application
Industrial
Blade Operation
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12208-9
Zoro #
G110934629
UPC #
073441009185
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
0.59 in
Overall Width
1 1/4 in
Blade Projection Length
1 in

Details

Item
Safety Knife
Blade Material
Stainless Steel
Handle Material
Metal
Application
Industrial
Blade Operation
Retractable
Includes
Blade
Blade Finish
Uncoated
Handle Color
Blue
Metal Detectable
Yes
Number of Blades Included
1
Tether Ready
Yes
Blade Shape
Straight
Other Material Applications
Carpet, Double-walled Corrugate, Foam, Shrink Wrap, Single-walled Corrugate, Tape, Twine, Yarn, Zip Ties
Number of Blades Stored
1
Manufacturer Model Number of Included Blade
B11118-9
For Cutting Fabric
No
For Cutting Cork
Yes
Hand Orientation
Ambidextrous
Retractable Blade
Yes
Blade Change Method
Slide Release Button
Blade Tip
Standard
For Cutting Paper
Yes
For Cutting Cardboard
Yes
Handle Style
Ergonomic
Replaceable Blade
Yes
Blade Retraction Type
Automatic
Grip Type
Plain
For Cutting Leather
Yes
For Cutting Plastic
Yes
Blade Edge Type
Straight
Includes Pocket Clip
No
Knife Type
Safety Knife
Blade Type Included
Straight
For Cutting Rubber
Yes
Blade
Stainless Steel Standard Tip

Description

Safety Knife, Application Industrial, Blade Change Method Slide Release Button, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 1 in, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.