Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Metal Handle, Green/Silver

  • Mfr # E13206-9

  • Zoro # G210934789


product price: $20.19
/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Material
Metal
Application
Industrial
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E13206-9
Zoro #
G210934789
UPC #
073441009215
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
3/4 in
Overall Thickness
0.85 in
Blade Projection Length
1 1/16 in

Details

Item
Safety Knife
Blade Material
Carbon Steel
Handle Material
Metal
Application
Industrial
Metal Detectable
No
Blade Finish
Uncoated
Includes
Blade
Number of Blades Included
1
Blade Operation
Retractable
Handle Color
Green, Silver
Tether Ready
Yes
Knife Type
Safety Knife
Grip Type
Rubberized
Blade Retraction Type
Automatic
Number of Blades Stored
1
Hand Orientation
Ambidextrous
Handle Style
Ergonomic
For Cutting Rubber
Yes
Includes Pocket Clip
No
For Cutting Cork
Yes
For Cutting Paper
Yes
For Cutting Leather
Yes
Blade Tip
Rounded
Blade Change Method
Slide Release Button
For Cutting Fabric
No
Other Material Applications
Carpet, Double-walled Corrugate, Foam, Gaylords, Shrink Wrap, Single-walled Corrugate, Tape, Triple-walled Corrugate, Twine, Yarn, Zip Ties
Replaceable Blade
Yes
Retractable Blade
Yes
Blade Edge Type
Straight
Manufacturer Model Number of Included Blade
B11119-9
Blade Shape
Straight
Blade Type Included
Straight
Blade
Carbon Steel Rounded Tip
For Cutting Cardboard
Yes
For Cutting Plastic
Yes

Description

Safety Knife, Application Industrial, Blade Change Method Slide Release Button, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 1 1/16 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.