Shop PACIFIC HANDY CUTTER
See all product information
Create Account
Safety Knife, PK 10
- Mfr # E12214-4
- Zoro # G716174313
product price:Â
$
58.79
/pk of 10, $5.88/ea
Sold in multiples of 10Â pks for
$587.90
Key Features
Overall Length
6 in
Blade Material
Stainless Steel
Handle Material
Plastic
Application
Multipurpose
Blade Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E12214-4
- Zoro #
- G716174313
- UPC #
- 10073441009939
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Overall Width
- 5 1/2 in
- Overall Thickness
- 1.18 in
- Blade Thickness
- 0.02 in
- Blade Projection Length
- 5/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Utility Knife, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 5/8 in, Blade Material Stainless Steel, Blade Operation Retractable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.