Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Plastic Handle, Blue

  • Mfr # E12205-4

  • Zoro # G110934797


product price: $8.45
/ea

Key Features

Overall Length
5 1/2 in
Blade Material
Stainless Steel
Handle Material
Plastic
Application
Industrial
Blade Operation
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E12205-4
Zoro #
G110934797
UPC #
073441009147
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.44 in
Overall Width
1 in
Blade Projection Length
5/8 in

Details

Item
Safety Knife
Blade Material
Stainless Steel
Handle Material
Plastic
Application
Industrial
Blade Operation
Retractable
Handle Color
Blue
Blade Finish
Uncoated
Number of Blades Included
1
Metal Detectable
Yes
Includes
Blade
Tether Ready
Yes
For Cutting Cardboard
Yes
Number of Blades Stored
1
For Cutting Leather
No
Blade Shape
Straight
Manufacturer Model Number of Included Blade
B11118-9
Replaceable Blade
Yes
For Cutting Plastic
Yes
For Cutting Paper
Yes
Includes Pocket Clip
No
Blade Type Included
Straight
Handle Style
Ergonomic
Hand Orientation
Ambidextrous
For Cutting Cork
Yes
Knife Type
Safety Knife
Blade
Stainless Steel Standard Tip
Blade Change Method
Slide Release Button
Blade Retraction Type
Automatic
Blade Edge Type
Straight
For Cutting Fabric
No
Blade Tip
Standard
Retractable Blade
Yes
Grip Type
Plain
Other Material Applications
Carpet, Double-walled Corrugate, Foam, Shrink Wrap, Tape, Twine, Yarn, Zip Ties
For Cutting Rubber
Yes

Description

Safety Knife, Application Industrial, Blade Change Method Slide Release Button, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 5/8 in, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.