Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Retractable 5 1/2 in L

  • Mfr # E12204-4

  • Zoro # G210070227


product price: $4.79
/ea

Key Features

Overall Length
5 1/2 in
Blade Material
Carbon Steel
Handle Material
Plastic
Application
Not Available
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12204-4
Zoro #
G210070227
UPC #
073441009130
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Width
1 in
Blade Thickness
0.02 in
Blade Projection Length
1/2 in
Length- Overall/Blade Projection
5.31 in
Overall Thickness
0.44 in

Details

Item
Safety Knife
Blade Material
Carbon Steel
Handle Material
Plastic
Application
Not Available
Retractable Blade
Not Available
Secondary Tool Included
Not Available
Blade Type Included
Utility Blade
Blade Change Method
Button
For Cutting Plastic
Yes
Knife Features
Not Available
Blade Tip
Standard
Knife Type
Safety Knife
For Cutting Rubber
Yes
For Cutting Fabric
No
Blade Positions
1
Blade Operation
Retractable
Blade Finish
Not Available
Standards
Not Available
Includes Cushioned Grip
Not Available
Includes Pocket Clip
No
Includes
(1) Utility Blade
For Cutting Paper
Yes
Metal Detectable
No
Blade Retraction Type
Automatic
Handle Style
Straight
Tether Ready
Yes
Handle Color
Blue, Green
Number of Blades Included
1
Blade Shape
Not Available
Number of Blades Stored
0
Hand Orientation
Ambidextrous
Blade Edge Type
Straight
Replaceable Blade
Yes
Other Material Applications
Carpet, Foam, Plastic Banding, Shrink Wrap, Stretch Film, Tape, Twine, Yarn
Blade
Steel Standard Tip
For Cutting Cork
Yes
Grip Type
Plain
Grip Material
Not Available
Manufacturer Model Number of Included Blade
B11117-9
For Cutting Cardboard
Yes
For Cutting Leather
Yes

Description

Safety Knife, Application Not Available, Blade Change Method Button, Blade Edge Type Straight, Blade Finish Not Available, Blade Projection Length 1/2 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.