Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife Rounded Safety Blade, 6 in L

  • Mfr # S8

  • Zoro # G4968932


product price: $6.49
/ea

Key Features

Overall Length
6 in
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8
Zoro #
G4968932
UPC #
073441006092
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Thickness
1 in
Overall Width
1 3/4 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Handle Color
Blue
Tether Capable
Tether Capable
Number of Blades Included
1
Blade Operation
Fixed
Left/Right Hand
Ambidextrous
Blade Change
Slide
Disposable
No
Stores
(5) Blades
Metal Detectable
No
Features
Tape Splitter
Position
3
Includes
Metal Guard
Number of Segments
1
Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Pocket Clip
No
Handle Style
Ergonomic
Manufacturer Model Number of Included Blade
SP-017
Secondary Tool Included
Tape Splitter
Tether Ready
Yes
Blade Change Method
Quick-Change
Knife Type
Ambidextrous Safety Cutter
Blade Type Included
Safety Point Blade
Replaceable Blade
Yes
Number of Blades Stored
5
Blade Tip
Blunt
Retractable Blade
Yes
Hand Orientation
Ambidextrous
Blade Positions
3

Description

If you are looking for a safety knife that offers maximum control, the Pacific Handy Cutter S8 is the perfect tool. This blue utility knife has three fixed blade depths, allowing you to cut through various materials with ease. The ergonomic handle allows for comfortable use and comes in an easy-to-spot blue color. It has a tape splitter, which makes it easier to separate tape or strapping without tearing it. The safety point design prevents injury when cutting items like paper or cardboard. The Pacific Handy Cutter S8 is an essential item in your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.