Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Point 4 in L, 12 PK

  • Mfr # PSC-2-100

  • Zoro # G4234325


product price: $23.69
/pk 12, $1.97/ea

Key Features

Overall Length
4 in
Blade Type
Safety Point
Blade Material
Stainless Steel
Handle Type
Standard
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC-2-100
Zoro #
G4234325
UPC #
073441004654
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Overall Width
1 1/2 in
Overall Thickness
0.38 in

Details

Item
Folding Safety Cutter
Blade Type
Safety Point
Blade Material
Stainless Steel
Handle Type
Standard
Handle Material
Plastic
Application
General Purpose
Handle Color
White
Blade Change
Screw
Features
Imprintable/Customizable, Integrated Tape Splitter, Self-Retracting Safety Point Blade, Super Compact Design
Blade Operation
Self-Retracting
Position
1
Left/Right Hand
Right Handed
Disposable
No
Stores
No Storage
Tether Capable
Tether Ready
Number of Blades Included
1
Metal Detectable
No
Tether Style
Tether Ready
Number of Blades Stored
0
Replaceable Blade
Yes
Blade Edge Type
Straight
Blade Type Included
Safety Point Blade
Includes Pocket Clip
No
Blade Change Method
Tools Needed
Handle Style
Standard
Tether Ready
Tether Ready
Blade Positions
1
Hand Orientation
Right Handed

Description

The PSC-2-100 Folding Safety Cutter is the best tool for cutting through materials like tape, plastic strapping, wire ties and much more. It has a bladeless tape slitter that is perfect for general purpose use. This self-retracting folding safety cutter features a lanyard hole so you can easily attach it to your belt or wrist strap. The compact design of this utility knife makes it easy to carry around with you wherever you go. With an overall length of 4 in., the blade extends up to 1/4" for added control when cutting. Whether you are looking for something small and compact or heavy duty, the PSC 2 100 Folding Safety Cutter will be able to handle any job thrown at it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.