Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Point 4 in L, 12 PK

  • Mfr # PSC-2-700

  • Zoro # G3858312


product price: $23.69
/pk 12, $1.97/ea

Key Features

Overall Length
4 in
Blade Type
Safety Point
Blade Material
Stainless Steel
Handle Type
Standard
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC-2-700
Zoro #
G3858312
UPC #
073441004715
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Overall Thickness
0.38 in
Overall Width
1 1/2 in

Details

Item
Folding Safety Cutter
Blade Type
Safety Point
Blade Material
Stainless Steel
Handle Type
Standard
Handle Material
Plastic
Application
General Purpose
Number of Blades Included
1
Handle Color
Blue
Stores
No Storage
Tether Capable
Tether Ready
Features
Imprintable/Customizable, Integrated Tape Splitter, Self-Retracting Safety Point Blade, Super Compact Design
Metal Detectable
No
Blade Change
Screw
Left/Right Hand
Right Handed
Disposable
No
Blade Operation
Self-Retracting
Position
1
Tether Style
Tether Ready
Includes Pocket Clip
No
Handle Style
Standard
Blade Type Included
Safety Point Blade
Replaceable Blade
Yes
Blade Change Method
Tools Needed
Blade Edge Type
Straight
Number of Blades Stored
0
Tether Ready
Tether Ready
Blade Positions
1
Hand Orientation
Right Handed

Description

This PACIFIC HANDY CUTTER, INC Folding Safety Cutter is a must-have tool for your workbench. The bladeless tape slitter allows you to cut through the toughest materials with ease. Made of stainless steel, the blade has a safety point and is self-retracting. With an overall width of 1 1/4 in., this folding safety cutter also features a lanyard hole so you can attach it to your belt or workwear. It has an overall length of 4 in., and requires only one hand to operate it. You will love working with this PACIFIC HANDY CUTTER, INC Folding Safety Cutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.