Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Point 4 in L, 12 PK

  • Mfr # PSC2-300

  • Zoro # G2545085


product price: $23.69
/pk 12, $1.97/ea

Key Features

Overall Length
4 in
Blade Type
Safety Point
Blade Material
Stainless Steel
Handle Type
Standard
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC2-300
Zoro #
G2545085
UPC #
073441004678
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Overall Width
1 1/2 in
Overall Thickness
0.38 in

Details

Item
Folding Safety Cutter
Blade Type
Safety Point
Blade Material
Stainless Steel
Handle Type
Standard
Handle Material
Plastic
Application
General Purpose
Number of Blades Included
1
Disposable
No
Blade Operation
Self-Retracting
Blade Change
Screw
Stores
No Storage
Handle Color
Red
Metal Detectable
No
Features
Imprintable/Customizable, Integrated Tape Splitter, Self-Retracting Safety Point Blade, Super Compact Design
Position
1
Left/Right Hand
Right Handed
Tether Capable
Tether Ready
Tether Style
Tether Ready
Handle Style
Standard
Replaceable Blade
Yes
Blade Type Included
Safety Point Blade
Blade Edge Type
Straight
Number of Blades Stored
0
Blade Change Method
Tools Needed
Includes Pocket Clip
No
Tether Ready
Tether Ready
Blade Positions
1
Hand Orientation
Right Handed

Description

This PACIFIC HANDY CUTTER, INC Folding Safety Cutter is the tool you need to have on hand for quick and easy jobs. The blade of this utility knife is bladeless, so it will not cause injuries. It has a lanyard hole that makes it easy to carry around. This self-retracting folding safety cutter can be used for general purpose cutting tasks. With an overall length of 4 in., it has an overall width of 1 1/4 in.. The PACIFIC HANDY CUTTER, INC Folding Safety Cutter will help you get through your work quickly and safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.