Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Strap Cutter Utility, 6 in L

  • Mfr # HH700

  • Zoro # G5359146


product price: $8.99
/ea

Key Features

Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH700
Zoro #
G5359146
UPC #
073441000410
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
1 in
Overall Width
1 1/2 in

Details

Item
Safety Strap Cutter
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Disposable
No
Handle Color
Yellow
Includes
(1) SS-009 Extra Sharp, Double Honed, Steel Single Edge Blade
Blade Operation
Fixed Blade
Stores
No Storage
Position
1
Metal Detectable
No
Tether Capable
Tether Capable
Left/Right Hand
Right Handed
Blade Change
Tool Free
NSF Certified
No
Number of Cutting Edges
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Change Method
Slide
Grip Type
Plain
Blade Edge Type
Plain
Number of Blades Stored
0
For Cutting Tape
No
Number of Cutting Sides
1
Other Material Applications
Plastic, Twine
Tether Ready
Yes
For Cutting Banding
Yes
For Cutting Cardboard
No
Blade Type Included
Single Edge Razor
Handle Style
Straight
Includes Pocket Clip
No
For Cutting Stretch Film
No
Antimicrobial
No
Includes Tape Splitter
No
Replaceable Blade
Yes
For Cutting Foam
No
Blade Positions
1
Hand Orientation
Right Handed

Description

If you work with plastic banding, strapping or twine, the HH700 Safety Strap Cutter is the tool for you. It has a fixed blade and is designed to cut these materials quickly and easily. The standard utility knife has a fixed blade that can be adjusted to suit your needs. This strap cutter measures 6 in. in length and 3/4 in. in width, making it compact enough to carry around with ease. The handle of this safety strap cutter is made of plastic and comes in gray/yellow colors for improved visibility on the job site. The HH700 Safety Strap Cutter from Pacific Handy Cutter Inc makes cutting through tough materials quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.