Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Edge Utility Blade, 1/4" W, PK100

  • Mfr # INJ-010

  • Zoro # G3062701


product price: $20.99
/pk 100, $0.21/ea

Key Features

Material
Carbon Steel
Length
1 1/2 in
Width
1/4 in
Number of Blades Included
100
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INJ-010
Zoro #
G3062701
UPC #
073441001257
Country of Origin
United States

Dimensions

Length
1 1/2 in
Width
1/4 in
Thickness
0.01 in
Blade Width
5/16 in
Blade Thickness
0.001 in
Blade Length
1 1/2 in

Details

Item
Razor Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Dispenser Included
No
Number of Cutting Edges
1
Number of Blade Points
2
Fits Utility Knives Stock No.
4MUY3
Mount Type
(2) Holding Slots
Blade Edge
Straight
Blade Point Type
Sharp
For Cutting Leather
No
For Cutting Paper
Yes
Blade Edge Type
Straight
For Cutting Cardboard
Yes
Compatible with Manufacturer Model Number
SH-701
For Cutting Fabric
No
Material Application
Cardboard, Corrugate, Fabric, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Twine
For Cutting Plastic
Yes
Includes Blade Dispenser
No
Blade Tip
Standard
For Cutting Cork
Yes
Compatible Manufacturer Part Number
SH-701
Compatible Manufacturer Model Number
SH-701
For Use With Mfr. Model Number
SH-701
Compatible with Manufacturer Model No.
SH-701
Compatible with Mfr. Model No.
SH-701
For Use with Mfr Model Number
SH-701
Compatible Pump Manufacturer Part Number
SH-701
Compatible Mfr. Model Number
SH-701

Description

Razor Blade, Blade Edge Type Straight, Blade Length 1 1/2 in, Blade Material Steel, Blade Thickness 0.001 in, Blade Tip Standard, Blade Width 5/16 in, Compatible Grainger Part Number 4MUY3, Compatible Mfr. Model Number SH-701, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.