Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, 2-3/8" L, 1/32" W, PK100

  • Mfr # SB92

  • Zoro # G405932897


product price: $19.15
/pk 100, $0.19/ea

Key Features

Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
Drywall/Utility
Blade Length
2 3/8 in
Blade Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB92
Zoro #
G405932897
UPC #
073441000496
Country of Origin
United States

Dimensions

Blade Length
2 3/8 in
Blade Thickness
0.025 in
Blade Width
1/32 in

Details

Item
Utility Blade
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
Drywall/Utility
Compatible with Manufacturer Model Number
QBD-324
Includes Blade Dispenser
No
For Cutting Rubber
Yes
Blade Tip
Standard
Number of Cutting Edges
2
For Cutting Cardboard
Yes
For Cutting Fabric
No
Blade Design
5
For Cutting Leather
Yes
Weight
0.95 lb
Compatible Manufacturer Part Number
QBD-324
Compatible Manufacturer Model Number
QBD-324
For Use With Mfr. Model Number
QBD-324
Compatible with Manufacturer Model No.
QBD-324
Compatible with Mfr. Model No.
QBD-324
For Use with Mfr Model Number
QBD-324
Compatible Pump Manufacturer Part Number
QBD-324
Compatible Mfr. Model Number
QBD-324

Description

Utility Blade, Blade Design 5, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Standard, Blade Width 1/32 in, Compatible Mfr. Model Number QBD-324, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.