Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade Dispenser

  • Mfr # RBD009

  • Zoro # G4240090


product price: $13.49
/ea

Key Features

Material
Carbon Steel
Length
5 3/4 in
Number of Blades Included
100
Thickness
0.009 in
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBD009
Zoro #
G4240090
UPC #
073441006740
Country of Origin
Mexico

Dimensions

Length
5 3/4 in
Thickness
0.009 in
Blade Length
1 1/2 in
Blade Width
3/4 in
Blade Thickness
0.015625 in

Details

Item
Utility Blade Dispenser
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Includes
Blade Disposal Container
Number of Cutting Edges
1
Blade Point Type
Sharp
Blade Tip
Standard
Material Application
Cardboard, Corrugate, Fabric, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Twine
For Cutting Fabric
No
For Cutting Cork
Yes
Includes Blade Dispenser
Yes
For Cutting Plastic
Yes
For Cutting Paper
Yes
For Cutting Leather
No
Blade Edge Type
Straight
For Cutting Cardboard
Yes
Compatible with Manufacturer Model Number
HC-100, HC-900, HS-400, MS-410
Compatible Manufacturer Part Number
HC-100, HC-900, HS-400, MS-410
Compatible Manufacturer Model Number
HC-100, HC-900, HS-400, MS-410
For Use With Mfr. Model Number
HC-100, HC-900, HS-400, MS-410
Compatible with Manufacturer Model No.
HC-100, HC-900, HS-400, MS-410
Compatible with Mfr. Model No.
HC-100, HC-900, HS-400, MS-410
For Use with Mfr Model Number
HC-100, HC-900, HS-400, MS-410
Compatible Pump Manufacturer Part Number
HC-100, HC-900, HS-400, MS-410
Compatible Mfr. Model Number
HC-100, HC-900, HS-400, MS-410

Description

Utility Blade Dispenser, Blade Edge Type Straight, Blade Length 1 1/2 in, Blade Material Steel, Blade Thickness 0.009 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Manufacturer Model Number HC-100, HC-900, HS-400, MS-410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.