Zoro Homepage

Utility Blade, DuraTip Safety, SPS92, PK5

  • Mfr # B11107-9

  • Zoro # G912529719


product price: $1.35
/pk 5, $0.27/ea
Sold in multiples of 20 for $27.00

Key Features

Material
Carbon Steel
Length
2.291 in
Width
0.745 in
Thickness
0.025 in
Primary Cutting Application
Multipurpose. For cutting abrasive surfaces, cardboard, cork, fabric, leather, paper, plastic, single walled cardboard, stretch film, tape.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11107-9
Zoro #
G912529719
UPC #
073441001172
Country of Origin
United States

Dimensions

Length
2.291 in
Width
0.745 in
Thickness
0.025 in

Details

Item
Utility Blade,DuraTip Safety,SPS92,PK5
Material
Carbon Steel
Primary Cutting Application
Multipurpose. For cutting abrasive surfaces, cardboard, cork, fabric, leather, paper, plastic, single walled cardboard, stretch film, tape.
Number of Cutting Edges
2
Blade Point Type
Blunt
Blade Type
Utility
Features
-Used in PHC Utility Knives and other standard utility knifes; -Dulled point helps to avoid potential puncture wounds; -Long lasting high quality carbon steel; -Super sharp and perfect for cutting a great variety of materials; -Proudly made in the USA; Straight edge blades cut smoothly in a few simple strokes.; Replaceable Blade; Disposable
Blade Edge
Straight
Bowl Shape
Straight edge blunt tip
Includes
5 blades per card
Color
Metallic Gray
For Use With
PHC utility knives E13206-9, E13302-9, E13205-9, E12208-9, E13101-3, E13201-5, E13204-5, E13108-3, E13301-9, E13105-7, E13106-9, E13107-3
Blade Facets
2

Description

Utility Blade,DuraTip Safety,SPS92,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.