Zoro Homepage

Utility Blade, Pointed Tip, SB-92, PK5

  • Mfr # B11106-9

  • Zoro # G912529696


product price: $1.35
/pk 5, $0.27/ea
Sold in multiples of 20 for $27.00

Key Features

Material
Carbon Steel
Length
2.394 in
Width
0.745 in
Thickness
0.025 in
Primary Cutting Application
Multipurpose. For cutting abrasive surfaces, cardboard, cork, fabric, leather, paper, plastic, single walled cardboard, stretch film, tape.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11106-9
Zoro #
G912529696
UPC #
073441000151
Country of Origin
United States

Dimensions

Length
2.394 in
Width
0.745 in
Thickness
0.025 in

Details

Item
Utility Blade,Pointed Tip,SB-92,PK5
Material
Carbon Steel
Primary Cutting Application
Multipurpose. For cutting abrasive surfaces, cardboard, cork, fabric, leather, paper, plastic, single walled cardboard, stretch film, tape.
Color
Metallic Gray
Features
-Standard size utility blades; -High quality steel; -Pointed Tip; -Proudly made in the USA; Straight edge blades cut smoothly in a few simple strokes.; Replaceable Blade; Disposable
Bowl Shape
Straight edge pointed tip
Number of Cutting Edges
2
Includes
5 blades per card
Blade Point Type
Pointed
Blade Type
Utility
Blade Edge
Straight
For Use With
PHC utility knives E13206-9, E13302-9, E13205-9, E12208-9, E13101-3, E13201-5, E13204-5, E13108-3, E13301-9, E11101-7, E11102-8, E13105-7, E13106-9, E13107-3
Blade Facets
2
Number of notches
2

Description

Utility Blade,Pointed Tip,SB-92,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.