Zoro Homepage

Utility Blade, Safety Tip, High Carb Steel

  • Mfr # BB6017KIT

  • Zoro # G9993277


product price: $30.15
/ea

Key Features

Material
Plastic
Length
1 11/16 in
Width
3/4 in
Number of Blades Included
100
Thickness
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB6017KIT
Zoro #
G9993277
UPC #
073441006429
Country of Origin
United States

Dimensions

Length
1 11/16 in
Width
3/4 in
Thickness
0.017 in
Overall Width
3 1/2 in
Overall Length
3 3/8 in
Overall Height
6 1/4 in

Details

Item
Blade Dispenser Kit
Material
Plastic
Number of Blades Included
100
Primary Cutting Application
General Purpose
Number of Cutting Edges
1
Number of Blade Points
2
Blade Point Type
Round
Blade Edge
Straight
Fits Utility Knives Stock No.
20F882, 20F884, 20F891, 22VA95, 22VA96, 4MUX7, 4MUX8, 4MUY1, 4MUY2, 4MUY7
Blade Dispenser Included
Yes
Mount Type
Pallet Rack, Post Mount, Wall Mount
Includes
(1) Blade Bank, (1) Blade Dispenser, (1) Mounting Bracket, (2) Screws, (2) Zip-Ties
Features
Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades
Blade Disposal Type
Blade Bank
Capacity
Approximately (750) Utility Blades
Color
Yellow
Compatible with Product Type
Utility Knife Blades

Description

Blade Dispenser Kit, Blade Disposal Type Blade Bank, Capacity Approximately (750) Utility Blades, Color Yellow, Compatible with Product Type Utility Knife Blades, Features Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades, Includes (1) Blade Bank, (1) Blade Dispenser, (1) Mounting Bracket, (2) Screws, (2) Zip-Ties, Material Plastic, Mount Type Pallet Rack, Post Mount, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.