Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, Straight, 2 in, PK100

  • Mfr # B11117-9

  • Zoro # G610108247


product price: $23.89
/pk 100, $0.24/ea

Key Features

Number of Blades Included
100
Blade Material
Steel
Blade Length
2 in
Blade Width
3/4 in
Weight
0.004 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11117-9
Zoro #
G610108247
UPC #
073441009239
Country of Origin
China

Dimensions

Blade Length
2 in
Blade Width
3/4 in
Blade Thickness
0.024 in

Details

Item
Utility Blade
Number of Blades Included
100
Blade Material
Steel
Weight
0.004 lb
Blade Edge Type
Straight
Compatible with Series
Rebel, Volo
Blade Tip
Standard
For Cutting Cardboard
Yes
For Cutting Plastic
Yes
For Cutting Rubber
Yes
For Cutting Cork
Yes
For Cutting Paper
Yes
For Cutting Fabric
Yes
For Cutting Leather
Yes
Material Application
Cardboard, Cork, Double-Walled Corrogate, Fabric, Foam, Industrial Materials, Leather, Paper, Plastic, Plastic Banding, Rope, Shrink Wrap, Stretch Film, String, Tray Cuts, Twine, Yarn, Zip Ties
Compatible with Manufacturer Model Number
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
Includes Blade Dispenser
No
Compatible Manufacturer Model Number
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
Compatible Manufacturer Part Number
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
Compatible with Manufacturer Model No.
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
Compatible with Mfr. Model No.
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
For Use with Mfr Model Number
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
For Use With Mfr. Model Number
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
Compatible Pump Manufacturer Part Number
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9
Compatible Mfr. Model Number
E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9

Description

Utility Blade, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible Grainger Part Number 809JK6, 817ZH7, 817ZJ0, 817ZJ1, 817ZJ2, 817ZJ3, Compatible Mfr. Model Number E12204-4, E12205-4, E12208-9, E12209-4, E12304-4, E13205-9, Compatible with Series Rebel, Volo, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.