Zoro Homepage

Utility Blade w/Dispenser, 3/4 In. W, PK75

  • Mfr # QBD379

  • Zoro # G7579521


product price: $22.49
/pk 75, $0.30/ea

Key Features

Material
Carbon Steel
Length
4 1/2 in
Width
3 in
Number of Blades Included
75
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBD379
Zoro #
G7579521
UPC #
073441006337
Country of Origin
United States

Dimensions

Length
4 1/2 in
Width
3 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Length
2 1/4 in
Blade Thickness
0.03125 in

Description

Utility Blade, Blade Edge Type Straight, Blade Length 2 1/4 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Blunt, Blade Width 3/4 in, Compatible with Grainger Part Number 4MUX5, Compatible with Manufacturer Model Number QBS20, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.