Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Utility, 6 in L

  • Mfr # RSG197

  • Zoro # G216474821


product price: $6.19
/ea

Key Features

Overall Thickness
0.5 in
Blade Operation
Retractable
Overall Length
6 in
Tether Ready
Yes
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG197
Zoro #
G216474821
UPC #
073441000892
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
0.5 in
Overall Length
6 in
Overall Width
1 1/2 in
Length- Overall/Blade Projection
6 in / 17/20 in
Blade Projection Length
7/8 in
Blade Thickness
0.03 in

Details

Blade Operation
Retractable
Item
Utility Knife
Tether Ready
Yes
Application
Multipurpose
Handle Color
Gray
Number of Blades Included
1
Handle Material
Metal
Metal Detectable
No
Blade Material
Carbon Steel
Number of Blades Stored
5
Includes Cushioned Grip
No
Blade Change Method
Screw
For Cutting Cardboard
Yes
Hand Orientation
Ambidextrous
Includes
Utility Blade
Handle Style
Ergonomic
Standards
RoHS
For Cutting Rubber
Yes
Grip Material
Steel-Painted
Blade Tip
Standard
For Cutting Fabric
Yes
Blade
Carbon Steel Standard Tip
Includes Pocket Clip
No
Grip Type
Textured
For Cutting Plastic
Yes
For Cutting Leather
Yes
Blade Positions
3
Manufacturer Model Number of Included Blade
SB-92
Blade Edge Type
Straight
Blade Retraction Type
Manual
Knife Type
Utility Knife
Other Material Applications
Banding, Paper, Plastic, Tape, Zip Ties
For Cutting Cork
Yes
Blade Shape
Straight
Blade Finish
Uncoated
For Cutting Paper
Yes
Replaceable Blade
Yes
Blade Type Included
Utility
Secondary Tool Included
No
Retractable Blade
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Screw, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 7/8 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.