Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Utility, 6 in L

  • Mfr # SN195

  • Zoro # G716474840


product price: $5.39
/ea

Key Features

Handle Material
Metal
Overall Length
7 in
Tether Ready
Yes
Overall Width
1 1/2 in
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN195
Zoro #
G716474840
UPC #
073441000557
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Overall Width
1 1/2 in
Overall Thickness
0.5 in
Length- Overall/Blade Projection
6 in
Blade Projection Length
15/16 in
Blade Thickness
0.03 in

Details

Handle Material
Metal
Tether Ready
Yes
Application
Multipurpose
Number of Blades Included
3
Handle Color
Silver
Blade Operation
Retractable
Item
Utility Knife
Metal Detectable
No
Blade Material
Carbon Steel
For Cutting Cardboard
Yes
Includes Pocket Clip
No
Blade
Carbon Steel Standard Tip
For Cutting Fabric
Yes
For Cutting Cork
Yes
Blade Type Included
Utility
Retractable Blade
Yes
Includes
Utility Blade
Includes Cushioned Grip
No
Blade Tip
Standard
Grip Type
Plain
Replaceable Blade
Yes
Blade Retraction Type
Manual
Hand Orientation
Ambidextrous
Blade Edge Type
Straight
Grip Material
Steel-Painted
For Cutting Rubber
No
Number of Blades Stored
5
Blade Positions
3
Knife Type
Utility Knife
For Cutting Leather
Yes
Other Material Applications
Paper, Plastic, Strech Film, Tape, Zip Ties
Secondary Tool Included
No
Standards
RoHS
Blade Change Method
Screw
Manufacturer Model Number of Included Blade
SB-92
Blade Shape
Straight
Blade Finish
Uncoated
Handle Style
Ergonomic
For Cutting Plastic
Yes
For Cutting Paper
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Screw, Blade Edge Type Straight, Blade Finish Uncoated, Blade Projection Length 15/16 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.