Zoro Homepage

Black LED Handheld Flashlight, Alkaline AA, 120lm

  • Mfr # 514457

  • Zoro # G6192575


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Number of Batteries
4
Body Color
Black
Rechargeable
No
Body Material
Plastic
Body Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514457
Zoro #
G6192575
UPC #
032705144574
Country of Origin
United States

Dimensions

Body Dia.
1.4 in
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Length
6.3 in
Battery Size
AA

Details

Item
Handheld Flashlight
Number of Batteries
4
Body Color
Black
Rechargeable
No
Body Material
Plastic
Lumens
120
Run Time on High Setting
5 hr
Lamp Life
50,000 hr
Beam Distance
195 m
Water Penetration Rating
IPX8
Lens Material
Polycarbonate
Battery Burn Time
5 hr
Safety Rating
Class I, Div. 1, Group A,B,C,D,E,F,G T4
Maximum Lumens Output
120 lm
Switch Type
Click
Flashlight Body Material
Polyurethane Rubber
Flashlight Grade
Industrial
Lamp Type
Led
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Fixed
Weight with Batteries
5.6 oz
Batteries Included
Yes
Standards
UL
Safety Rated
Class I, Div. 1
Drop Rating
1.0m
Flashlight Grouping Type
Hands Free Light
Light Output Modes
High
Flashlight Battery Type
Alkaline
Replacement Lamp
14875
Lumens Range
100 to 249

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 5.6 oz, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.