Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, Xl, 100 PK, White
Mfr # 62-322PF/XL
Zoro # G0437645
product price:Â $15.35
/pk 100, $0.15/ea
Sold in multiples of 10 for $153.50
Key Features
Color
White
Material
Latex
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62-322PF/XL
Zoro #
G0437645
UPC #
616314005077
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
5 mil
Length
24 cm
Details
Item
Disposable Gloves
Color
White
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Disposable Latex
Standards
Complies with FDA food handling requirements 21 CFR, Part 177; Meets the ASTM A-3578 spec for powder
Series
Ambi-dex Repel
Texture
Textured
Disposable Glove Grade
Industrial
Features
Liquid-Proof
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application
Texture Location
Full
Description
Disposable Liquid-Proof Gloves,XL,PK100, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.