Zoro Homepage

Industrial Mini Flashlight, LED, Yellow

  • Mfr # 59224

  • Zoro # G6096063


product price: $40.39
/ea

Key Features

Length
3.2 in
Lumens
35
Flashlight Battery Type
Alkaline Disposable
Number of Batteries
2
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59224
Zoro #
G6096063
UPC #
032705092240
Country of Origin
United States

Dimensions

Length
3.2 in
Body Dia.
0.87 in
Flashlight Battery Size
AAA/LR03
Manufacturers Warranty Length
Limited Lifetime

Details

Item
Mini Flashlight
Body Color
Yellow
Lumens
35
Flashlight Battery Type
Alkaline Disposable
Number of Batteries
2
Rechargeable
No
Lamp Life
50,000 hr
Batteries Included
Yes
Flashlight Grouping Type
Mini Flashlight
Light Output Modes
High
Standards
UL
Beam Distance
64m
Flashlight Grade
Industrial
Switch Type
Twist
Safety Rated
Class I, Div. 1
Flashlight Beam Type
Fixed
Lamp Type
eLED
Battery Burn Time
3 hr
Maximum Lumens Output
35
Run Time on High Setting
3 hr
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Lumens Range
0 to 49
Flashlight Body Material
ABS and Polycarbonate Plastic
Drop Rating
2.0m
Water Penetration Rating
IPX8
Safety Rating
Class I, II, III, Div. 1, Group C-G, T4 Exia

Description

Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 3 hr, Length 3.2 in, Body Dia. 0.87 in, 35 Lumens, Lumens Range 0 to 49, Run Time on High Setting 3 hr, Maximum Lumens Output 35, Lamp Life 50,000 hr, Body Color Yellow, Flashlight Body Material Plastic, Switch Type Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.