Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacific Helmets Ratchet Headband, For Use With All Pacific Helmets Without Inner Impact Liners One Size, Black 926-B2022452FR

Ratchet Headband, For Use With All Pacific Helmets Without Inner Impact Liners One Size, Black (Discontinued)

  • Mfr # 926-B2022452FR
  • Zoro # G7735540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-B2022452FR
Zoro #
G7735540
UPC #
616314149986
Country of Origin
New Zealand

Dimensions

Size
One Size

Details

Item
Ratchet Headband
Material
Polycarbonate
Color
Black
For Use With
All Pacific Helmets Without Inner Impact Liners
Number of Mounting Points
6
Accessory Type
Ratchet Headband

Description

Ratchet Headband, Material Polycarbonate, Color Black, Number of Mounting Points 6, For Use With All Pacific Helmets Without Inner Impact Liners, Size One Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.