Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacific Helmets Rescue Helmet, One Size Fits Most, Yellow 856-6324

Rescue Helmet, One Size Fits Most, Yellow (Discontinued)

  • Mfr # 856-6324
  • Zoro # G7125592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856-6324
Zoro #
G7125592
UPC #
616314148996
Country of Origin
New Zealand

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Rescue Helmet
Suspension
Yes
Shell Material
Kevlar(R) Composite
Chin Strap
Quick Release 3-Point
Color
Yellow
Includes
ESS Goggle Mounts
Standards
NFPA 1951, ANSI/ISEA Z89.1-2009, EN 397, AS 1801 Type I, II
Style
Modern
Series
R5SL UTILITY

Description

Rescue Helmet, Modern, Yellow, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Quick Release 3-Point Chin Strap, Yes Suspension, Includes ESS Goggle Mounts, Standards NFPA 1951, ANSI/ISEA Z89.1-2009, EN 397, AS 1801 Type I, II, Series R5SL UTILITY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.