Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp

  • Mfr # 517007

  • Zoro # G6094365


product price: $55.99
/ea

Key Features

Body Color
Yellow
Light Output Modes
High / Low
Flashlight Battery Type
Alkaline
Includes
Non-Slip Rubber Mounting Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517007
Zoro #
G6094365
UPC #
032705170078
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Body Dia.
1.8 in
Length
3.00"
Battery Size
AAA

Details

Item
Headlamp
Body Color
Yellow
Light Output Modes
High / Low
Flashlight Battery Type
Alkaline
Includes
Non-Slip Rubber Mounting Strap
Rechargeable
No
Lumens
65/35
Lens Material
Polycarbonate
Flashlight Grade
Industrial
Beam Distance
60/38 m
Water Penetration Rating
IPX8
Lumens Range
50 to 99
Flashlight Beam Type
Adjustable
Batteries Included
Yes
Flashlight Body Material
Plastic
Standards
UL
Number of Batteries
3
Lamp Type
LED
Run Time on High Setting
13 hr
Flashlight Grouping Type
Headlamp
Safety Rated
Class I, Div. 1
Maximum Lumens Output
65
Switch Type
Click
Lamp Life
50,000 hr
Safety Rating
Class I, II, III, Div. 1 Groups A, B, C, D, E, F, G, T4
Mounting Type
Strap
Battery Burn Time
13/17 hr
Weight with Batteries
3.9 oz
Drop Rating
2.0 m
Special Light Output Mode
No Special Light Output
Focus
Adjustable
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Yellow, Body Material Plastic, Weight with Batteries 3.9 oz, Rechargeable No, Drop Rating 2.0 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.