Shop PACK EDGE
See all product information
Create Account
Acrylic Packaging Tape - 2 in x 55 yd, 2.5 Mil, 72PK
Mfr # APT25525
Zoro # G623366665
product price:Â $66.15
/pk 72, $0.92/eaKey Features
Tape Color
Clear
Material
Polypropylene, Acrylic
Tape Backing Material
BOPP
Tape Thickness
2.5 mil
Length
55 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APT25525
- Zoro #
- G623366665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2.5 mil
- Length
- 55 yd
- Width
- 2 in
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- BOPP
- Tape Adhesive
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.