Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Shelf Bin, Cardboard, 2 in W, 4 1/2 in H, White

  • Mfr # BIN 2-9

  • Zoro # G6107665


product price: $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Height
4 1/2 in
Width
2 in
Color
White
Material
Corrugated Cardboard
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIN 2-9
Zoro #
G6107665
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
2 in
Inside Width
2 in
Inside Length
9 in
Length
9 in
Overall Length
9 in
Overall Width
2 in
Overall Height
4 1/2 in
Overall L x W x H
9 in L x 2 in W x 4 1/2 in H
Outside Width
2 in
Outside Length
9 in
Outside Height
4 1/2 in
Hopper Height
4 1/2 in

Details

Item
Corrugated Cardboard Shelf Bin
Color
White
Material
Corrugated Cardboard
ESD Conductive
No
Volume Capacity
81 cu in
Stacking Capacity
200 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Nestable
No
Mobility
Stationary
Stackable
No
Weight Capacity
200 lb
Hangable
Not Hangable
Hopper Style
Una Sola Cara
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Not Included
Maximum Operating Temperature
400 Degrees F
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

Corrugated Shelf Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature 400 Degrees F, Overall Height 4 1/2 in, Overall Length 9 in, Overall Width 2 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.