Corrugated Shelf Bin, Cardboard, 8 1/4 in W, 4 3/4 in H, White

  • Mfr # 1W836

  • Zoro # G3783744


product price:  $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Height
4 3/4 in
Width
8 1/4 in
Color
White
Material
Corrugated Cardboard
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1W836
Zoro #
G3783744
UPC #
-
Country of Origin
United States

Dimensions

Height
4 3/4 in
Width
8 1/4 in
Inside Length
17 in
Length
17 in
Inside Width
8 1/4 in
Overall Width
8 1/4 in
Overall Length
17 in
Overall Height
4 3/4 in
Overall L x W x H
17 in L x 8 1/4 in W x 4 3/4 in H
Outside Width
8 1/4 in
Outside Height
4 3/4 in
Outside Length
17 in
Hopper Height
4 3/4 in

Details

Item
Corrugated Cardboard Shelf Bin
Color
White
Material
Corrugated Cardboard
ESD Conductive
No
Volume Capacity
666.19 cu in
Stacking Capacity
200 lb
Weight Capacity
200 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Nestable
Not Nesting Capable
Stackable
Not Stacking Capable
Hangable
Not Hangable
Hopper Style
Una Sola Cara
Number of Divider Slots
0
FDA Compliant
Not FDA Compliant
Maximum Operating Temperature
400 Degrees F
Includes Label Holder
Label Holder Not Included
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

Corrugated Shelf Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature 400 Degrees F, Overall Height 4 3/4 in, Overall Length 17 in, Overall Width 8 1/4 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.