Corrugated Shelf Bin, Cardboard, 8 1/4 in W, 8 1/2 in H, White

  • Mfr # 1W961

  • Zoro # G3779605


product price:  $3.25
/ea
Sold in multiples of 15 for $48.75

Key Features

Height
8 1/2 in
Width
8 1/4 in
Color
White
Material
Corrugated Cardboard
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1W961
Zoro #
G3779605
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
8 1/4 in
Length
17 in
Inside Width
8 1/4 in
Inside Length
17 in
Overall Height
8 1/2 in
Overall Length
17 in
Overall Width
8 1/4 in
Overall L x W x H
17 in L x 8 1/4 in W x 8 1/2 in H
Outside Height
8 1/2 in
Outside Length
17 in
Outside Width
8 1/4 in
Hopper Height
8 1/2 in

Details

Item
Corrugated Cardboard Shelf Bin
Color
White
Material
Corrugated Cardboard
ESD Conductive
No
Volume Capacity
1,192.13 cu in
Stacking Capacity
200 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
200 lb
Mobility
Stationary
Nestable
Not Nesting Capable
Stackable
Not Stacking Capable
Hangable
Not Hangable
Hopper Style
Una Sola Cara
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
400 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Not Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

Corrugated Shelf Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature 400 Degrees F, Overall Height 8 1/2 in, Overall Length 17 in, Overall Width 8 1/4 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.