Zoro Homepage

Class 2 Transformer, 50 VA, 120/208/240/480V AC

  • Mfr # PF42450

  • Zoro # G410913911


product price: $64.15
/ea

Key Features

Input Voltage - Transformer
120/208/240/480V AC
Power Rating
50 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF42450
Zoro #
G410913911
UPC #
840899100876
Country of Origin
China

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240/480V AC
Power Rating
50 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz
Color
Black
Electrical Connection
Wire Lead

Description

Packard transformers will replace models with equal or lower VA rating (50 VA). The primary input voltage is 120/208/240/480 and has 24 volts secondary rating.


  • • Equipped with circuit breaker which allows for resettable protection
  • • Wire leads connection type allow for easy installation
  • • Foot mount Class II Transformers
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.